Beli Gas Solenoid Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- REDHAT Fuel Oil and Gas Solenoid ValvesDeskripsi:2-Way/2-Position, Normally Closed, Fuel Gas Solenoid Valves with Test Ports use electromechanically operated valves with test ports for on/off control of fuel gas in commercial and industrial gas burners. Normally closed valves open when energized; close when de-energized. Indoor/outdoor environmental rating.atribut:
- UNSPSC: 40141605
- Valve Ways and Positions: 2-Way/2-Position
- Yoshitake Solenoid Valveatribut:
- Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
- Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
- Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
- Working Temperature: 5 to 180°C
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)atribut:
- Valve Type: N.C.
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Size A: 25
- WINN GAS Gas Regulator High Pressure with Meter (Pengatur Tekanan Gas)Deskripsi:Winn Gas W108M - Regulator Tekanan Tinggi Meter merupakan Regulator Tekanan Tinggi Meter adalah regulator high pressure terbaru dari Winn Gas. Dibuat dari bahan material berkualitas tinggi sehingga aman dari kebocoran gas dan awet digunakan untuk waktu yang lama. Winn Gas W108M - Regulator Tekanan Tinggi Meter dilengkapi dengan penunjuk tekanan gas meter.Pressure : 2 Kg/h
- ASCO Fuel Oil and Gas Solenoid ValvesDeskripsi:Brass compression tube fittings with standard sleeves grab the tubing as the nut is tightened, creating the seal.atribut:
- UNSPSC: 40141605
- Ambient Temperature Range (°F): -22 to 140
- Application: For Control of Commercial and Industrial Gas Pilot Controls
- Body Material - Valves: Brass
- BtuH: 9000
- Center Line Pipe Center Size (inch): 1-13/16
- Coefficient of Volume: 0.16
- Coil Enclosure: Open Frame
- Coil Insulation Class: F
- Electrical Connections (in): 18 Leads
- Environmental Rating - Valves: Indoor; Outdoor
- Frequency (Hz): 60
- Manufacturer Part Number: U8256A091V
- Max. Operating Pressure Differential Air/Inert Gas: 200
- Max. Operating Pressure Differential Water: 200
- Maximum Fluid Temperature (°F): 180
- Maximum Operating Pressure Differential: 65
- Min. Operating Pressure Differential: 0
- NEMA Rating: 1; 2; 3; 3S; 4; 4X
- Orifice Dia. (inch): 7/64
- Overall Height (inch): 2-3/32
- Overall Length (inch): 1-3/4
- Overall Width (inch): 1
- Pipe Size - Valves (inch): 1/8
- Seal Material - Valves: FKM
- Standards: CSA; NSF Certified; UL
- Valve Configuration: Normally Closed
- Valve Ways and Positions: 2-Way/2-Position
- Voltage (V AC): 24
- Wattage (W): 6.3
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
- ASCO Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.atribut:
- UNSPSC: 40141605
- Min. Operating Pressure Differential: 0
- ASCO Pilot Solenoid ValvesDeskripsi:Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.atribut:
- UNSPSC: 40141605
- Body Material - Valves: Anodized Aluminium
- Coefficient of Volume: 0.86
- Coil Insulation Class: F
- Environmental Rating - Valves: Corrosive; Hazardous; Indoor; Outdoor
- Max. Operating Pressure Differential Air/Inert Gas: 150
- Maximum Operating Pressure Differential: 150
- Min. Operating Pressure Differential: 30
- Mounting: NAMUR
- Orifice Dia. (inch): 1/4
- Overall Width (inch): 1-3/4
- Pipe Size - Valves (inch): 1/4
- Seal Material - Valves: NBR; Polyurethane
- Valve Configuration: Universal
- Milwaukee Instrument Solenoid ValveDeskripsi:The Milwaukee MA955 CO2 Gas on/off Soleniod Valve is a High Quality brass fittings valve, designed for long lasting use in your Aquarium and Hydroponics applications. Can be used with all Milwaukee controllers. Set of one per package.atribut:
- Product Used With: All Milwaukee Controllers
- REDHAT Cryogenic Solenoid ValvesDeskripsi:2-way Cryogenic Solenoid Valves are specifically designed to handle cryogenic fluids, including liquid nitrogen, liquid argon, and liquid oxygen. Use in indoor/outdoor, hazardous and corrosive environments, including frozen food and cranial/genetic preservation applications. Normally closed valves open when energized; close when de-energized.atribut:
- UNSPSC: 40141605
- Coil Enclosure: Watertight No Junction Box
- Electrical Connections (in): 1/2 Conduit w/18 Leads
- Min. Operating Pressure Differential: 0
- NEMA Rating: 1; 2; 3; 3S; 4; 4X
- Valve Configuration: Normally Closed
- Valve Ways and Positions: 2-Way/2-Position
- REDHAT Pilot Solenoid ValvesDeskripsi:Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.atribut:
- UNSPSC: 40141605
- Body Material - Valves: Nylon
- Coefficient of Volume: 0.5
- Coil Enclosure: Watertight No Junction Box
- Coil Insulation Class: F
- Electrical Connection (in): 18 Leads
- Environmental Rating - Valves: Indoor; Outdoor
- Frequency (Hz): 50/60
- Max. Operating Pressure Differential Air/Inert Gas: 150
- Maximum Fluid Temperature (°F): 104
- Maximum Operating Pressure Differential: 150
- Min. Operating Pressure Differential: 20
- Mounting: NAMUR
- NEMA Rating: 1; 2; 3; 3S; 4; 4X
- Orifice Dia. (inch): 1/4
- Overall Height (inch): 4-19/64
- Overall Length (inch): 4-29/32
- Overall Width (inch): 2-7/64
- Pipe Size - Valves (inch): 1/4
- Seal Material - Valves: NBR
- Standards: CSA Certified; UL Recognized Component General Purpose Valve
- Valve Configuration: Universal
- Valve Ways and Positions: 3-Way/2-Position; 4-Way/2-Position; 5-Way/2-Position
- Voltage (V AC): 120
- Wattage (W): 6.3
- SMC Solenoid Valve Vxd230 (Katup Solenoid)atribut:
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Valve Type: N.C.
- Oil Free: Not Compliant
- Size A: 8/10/15
- Camozzi Solenoid Valve Series 6 Direct Acting (Katup Solenoid)Deskripsi:Series 6 solenoid valves are available as 2/2 and 3/2-way, either NC or NO.These directly operated solenoid valves can be used either with or without lubrication.The bodies of these valves can be used either individually or in manifolds.The latter are provided with G1/8 threaded ports or an inbuilt diameter 4 cartridge(G3/8 for 2-way only).atribut:
- Function: 3/2 NC
- Nominal Diameter (mm): 2
- Body Material: Nickel-plated brass - anodized aluminium
- Duty Cycle (%): ED 100
- Electrical Connection: H (180°C)
- Installation: In any position
- Internal Parts Material: Stainless Steel
- Medium: Filtered air, class 5.4.4 (5.1.4 for versions -50°C) according to ISO 8573-1 (max oil viscosity 32 cSt), inert gas
- Operating Temperature (°C): 0 to 60 (seals in FKM) / -50 to +50 (seals in NBR)
- Operation: Direct acting poppet type
- Protection Class: with connector DIN EN 175 301-803-A; IP65 with connector
- Response Time (ms): ON <15 - OFF <15
- Seal Material: FKM (NBR for versions -50°C)
- Camozzi Solenoid Valve Pneumatic A Series (Katup Solenoid)Deskripsi:Series A solenoid valves are of the directly operated type and can be used with dry or lubricated air. They are available in the 2/2 and 3/2-way versions with normally closed (NC) or normally open (NO) operation. As shown in the following tables, they are supplied in different versions according to the type of body, threaded ports and orifice. They can thus satisfy various operating and installation requirements.The solenoid can be easily and quickly replaced without interfering with the pressurised part of the valve. On the same mechanical part different types of solenoids can be interchanged. The choice of solenoids determines the performance of the solenoid valve in terms of consumption and pressure.atribut:
- Operation: Direct acting poppet type
- Nominal Flow (nl/minute): 40 to 130 (air @ 6bar, pressure Loss 1bar)
- Flow Coefficient Kv (L/minute): 0.62 to 2.0
- Body Material: Nickel-plated brass
- Duty Cycle (%): ED 100
- Electrical Connection: F (155°C)
- Installation: In any position
- Internal Parts Material: Stainless steel
- Medium: Filtered air, class 5.4.4 according to ISO 8573-1 (max oil viscosity 32 cSt), inert gas
- Operating Pressure (bar): -0.9 to 15
- Operating Temperature (°C): 0 to 60 (with dry air -20)
- Power Consumption (W): 3-5 (DC) / 3.5-7VA (AC)
- Protection Class: DIN 43650 connector, (A, B Shape), IP65 with connector
- Response Time (ms): ON <15 - OFF <25
- Seal Material: HNBR, FKM
- Voltage (V): 12 to 110 DC - 24 to 380 AC - 50/60Hz
- Voltage Tolerance (%): ±10 (DC) / -15 to +10 (AC)
- PISCO Generator Vakum Direct Solenoid Valve Attached Tipe Pembuangan Udara Elbowatribut:
- Operating Temperature Range: 0 to 60°C (without freezing)
- Operating Pressure Range: 0.15 to 0.7MPa
- Fluid: air
- Supply Pressure: 0.5MPa
Daftar Harga Gas Solenoid Valve Terbaru October 2026
| REDHAT Fuel Oil and Gas Solenoid Valves | Rp3.699.900 |
| Yoshitake Solenoid Valve | Rp6.999.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid) | Rp1.399.900 |
| SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid) | Rp3.399.900 |
| WINN GAS Gas Regulator High Pressure with Meter (Pengatur Tekanan Gas) | Rp109.900 |
| ASCO Fuel Oil and Gas Solenoid Valves | Rp3.499.900 |
| REDHAT Air, Oil and Water Solenoid Valves | Rp2.799.900 |
| ASCO Air, Oil and Water Solenoid Valves | Rp2.699.900 |
| ASCO Pilot Solenoid Valves | Rp6.899.900 |
| Milwaukee Instrument Solenoid Valve | Rp7.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































%20(Katup%20Solenoid)/puP106870930-1.jpg)
%20Rc1%20(Katup%20Solenoid)/r3P101580975-2.jpg)
/13P106878039-1.jpg)







%20NC%20(Energized%20Open%20Type)%20(Katup%20Solenoid)/P103137144-1.jpg)
/ndP109070841-1.jpg)
/9yP102078358-2.jpg)
/0sP108102028-1.jpg)
/abP106194371-1.jpg)
/myP108100826-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)